8511WH - ROY

Also in stock

ERT707WHT - 6" TRM WHT Metal Baffle - Eaton Lighting
$3.89Per Each

Eaton Lighting
6" TRM WHT Metal Baffle


View or Compare

8511WH - 6 In Baffle WH - BR30/Par30

ROY

  • $4.11 (for 1 Each)
  • $4.11 (1 Each)
  • $197.28 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    8511WH
    Manufacturer
    ROY
    Manufacturer's Part Number
    N/A
    Description
    6 In Baffle WH - BR30/Par30
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    723554120467
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.11 (1 Each)
    Standard Packaging
    $197.28 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    6 IN BAFFLE WH - BR30/PAR30
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    48
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 8511WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.