We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
BZ2RQ1A2BG - SAS

BZ2RQ1A2BG - 15A SPDT Microswitch

Micro

In-Stock: 5 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BZ2RQ1A2BG
    Manufacturer
    Micro
    Manufacturer's Part Number
    BZ-2RQ1-A2-BG
    Description
    15A SPDT Microswitch
    General Duty Type; SPDT Contact Configuration; Screw Terminal Connection Type; 250 Vac 5 Ampere Contact Rating; 9 to 13 Oz Operating Force; 0.219 Inch Operating Travel; 0.0004 to 0.002 Inch Differential Travel; Plunger Actuator/Head Type; 0.015 Inch Pretravel; Selecta[R] Brand; BZ Model
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Gen Purpose Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Signaling Equipment
    UNSPSC
    N/A
    UPC/GTIN
    661191718046 / 00661191718046
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $33.64 (1 Each)
    Stock Availability
    Nacogdoches
    5 Each
    All Stores
    5 Each
    Resources
    Images
     
     
    BZ2RQ1A2BG - Large Image
     
    BZ2RQ1A2BG - Small Image
     
    BZ2RQ1A2BG - Small Image
     
    BZ2RQ1A2BG - Large Image
     
    BZ2RQ1A2BG - Small Image
    Specifications Sheets
     
     
    BZ2RQ1A2BG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    GENERAL DUTY TYPE; SPDT CONTACT CONFIGURATION; SCREW TERMINAL CONNECTION TYPE; 250 VAC 5 AMPERE CONTACT RATING; 9 TO 13 OZ OPERATING FORCE; 0.219 INCH OPERATING TRAVEL; 0.0004 TO 0.002 INCH DIFFERENTIAL TRAVEL; PLUNGER ACTUATOR/HEAD TYPE; 0.015 INCH PRETRAVEL; SELECTA[R] BRAND; BZ MODEL
    MINIATURE LIMIT SWITCH, GENERAL DUTY; CONTACT RATING 250 VAC 5 AMPERE; CONTACT CONFIGURATION SPDT; ACTUATOR/HEAD TYPE PLUNGER; OPERATING FORCE 9 TO 13 OZ; 0.219 INCH OPERATING TRAVEL; 0.015 INCH PRETRAVEL; 0.0004 TO 0.002 INCH DIFFERENTIAL TRAVEL
    Product Type
    Basic Switch
    Description
    15A SPDT MICROSWITCH
    Commodity Description
    Wiring Dev & Data Telecom Eq - Miniature/Appliance Wrg Dev
    Additional Information
    Differential Travel
    0.0004 TO 0.002 INCH
    Pretravel
    0.015 INCH
    Operating Travel
    0.219 INCH
    Contact Rating
    250 VAC 5 AMPERE
    Operating Force
    9 TO 13 OZ
    Actuator/Head Type
    PLUNGER
    Connection Type
    SCREW TERMINAL
    Contact Configuration
    SPDT
    Manufacturer Information
    Brand
    MICRO
    SELECTA[R]
    Manufacturers Part Number
    BZ-2RQ1-A2-BG
    Model
    BZ
    GTIN
    00661191718046
    UPC
    661191718046
    Taxonomies, Classifications, and Categories
    Category Description
    SIGNALING EQUIPMENT
    Type
    GENERAL DUTY
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Nacogdoches 5

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BZ2RQ1A2BG

    Type in the slang term you'd like to suggest.

* All prices subject to change.