BZ2RW80A2BG - SAS

BZ2RW80A2BG - Basic Switch;STRT Lever

Micro

  • $18.91 (for 1 Each)
  • $18.91 (1 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BZ2RW80A2BG
    Manufacturer
    Micro
    Manufacturer's Part Number
    BZ-2RW80-A2-BG
    Description
    Basic Switch;STRT Lever
    Miniature Limit Switch, General Duty; Contact Rating 125/250/480 Vac 15 Ampere, 1/8 HP 125 Vac 0.5 Ampere, 1/4 HP 250 Vac 0.5 Ampere, 125 VDC 0.5 Ampere; Contact Configuration SPDT; Actuator/Head Type Lever, Straight; Operating Force 2.5 Oz
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Timers
    UNSPSC
    N/A
    UPC/GTIN
    661191711801 / 00661191711801
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.91 (1 Each)
    Carton
    $18.91 (1 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    6 Each
    Resources
    Images
     
     
    BZ2RW80A2BG - Large Image
     
    BZ2RW80A2BG - Large Image
     
    BZ2RW80A2BG - Large Image
     
    BZ2RW80A2BG - Small Image
     
    BZ2RW80A2BG - Large Image
    Specifications Sheets
     
     
    BZ2RW80A2BG - Specification Sheet
    Attachments
     
     
    BZ2RW80A2BG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Basic Switch
    Description
    BASIC SWITCH;STRT LEVER
    Additional Information
    Mounting Hole Dimension 1 Inch; Size 1.94 Inch L x 0.69 Inch W x 1.15 Inch H; Operating Position 0.75 Inch
    Commodity Description
    Wiring Dev & Data Telecom Eq - Miniature/Appliance Wrg Dev
    Long Description
    MINIATURE LIMIT SWITCH, GENERAL DUTY; CONTACT RATING 125/250/480 VAC 15 AMPERE, 1/8 HP 125 VAC 0.5 AMPERE, 1/4 HP 250 VAC 0.5 AMPERE, 125 VDC 0.5 AMPERE; CONTACT CONFIGURATION SPDT; ACTUATOR/HEAD TYPE LEVER, STRAIGHT; OPERATING FORCE 2.5 OZ
    Additional Information
    Differential Travel
    0.007 TO 0.05 INCH
    Operating Travel
    0.219 INCH
    Contact Rating
    125/250/480 VAC 15 AMPERE, 1/8 HP 125 VAC 0.5 AMPERE, 1/4 HP 250 VAC 0.5 AMPERE, 125 VDC 0.5 AMPERE
    Operating Force
    2.5 OZ
    Actuator/Head Type
    LEVER, STRAIGHT
    Connection Type
    SCREW TERMINAL
    Contact Configuration
    SPDT
    Manufacturer Information
    Manufacturers Part Number
    BZ-2RW80-A2-BG
    Brand
    MICRO
    SELECTA[R]
    Model
    BZ
    GTIN
    00661191711801
    UPC
    661191711801
    Taxonomies, Classifications, and Categories
    Category Description
    TIMERS
    Type
    GENERAL DUTY
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BZ2RW80A2BG

    Type in the slang term you'd like to suggest.

* All prices subject to change.