We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SS2011BG - SAS

SS2011BG - SPST On-Off Toggle

Selecta

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SS2011BG
    Manufacturer
    Selecta
    Manufacturer's Part Number
    SS201-1-BG
    Description
    SPST On-Off Toggle
    Bat Handle Type; 0.9 Inch D X 0.925 Inch H Size; 0.562 Inch Toggle Length; SPST Contact Configuration; Maintained On/Maintained Off Operation Type; 125/250 Vac Voltage Rating; 0.47 Inch-32 Tpi X 0.325 Inch L Bushing Mounting; 6 Ampere At 125 Vac, 3 Ampere At 250 Vac Current Rating; Screw Terminal Type; Brass/Nickel Toggle Material; Selecta[R] Brand; SS Model
    Slang Terms

    Suggest a New Term
    Categories
    Wiring Devices & Data/Telecom - Miniature/Appliance WRG Dev  Mark as Incorrect
    Suggest a New Category
    Classification
    Toggle Switches
    UNSPSC
    N/A
    UPC/GTIN
    661191103101 / 00661191103101
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.64 (1 Each)
    Carton
    $6.64 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    SS2011BG - Large Image
     
    SS2011BG - Small Image
     
    SS2011BG - Small Image
    Specifications Sheets
     
     
    SS2011BG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125/250 VAC
    Current Rating
    6 AMPERE AT 125 VAC, 3 AMPERE AT 250 VAC
    Operation Type
    MAINTAINED ON/MAINTAINED OFF
    Terminal Type
    SCREW
    Material, Color, and Finish
    Toggle Material
    BRASS/NICKEL
    Dimensions and Weight
    Size
    0.9 INCH D X 0.925 INCH H
    Descriptions
    Long Description
    BAT HANDLE TYPE; 0.9 INCH D X 0.925 INCH H SIZE; 0.562 INCH TOGGLE LENGTH; SPST CONTACT CONFIGURATION; MAINTAINED ON/MAINTAINED OFF OPERATION TYPE; 125/250 VAC VOLTAGE RATING; 0.47 INCH-32 TPI X 0.325 INCH L BUSHING MOUNTING; 6 AMPERE AT 125 VAC, 3 AMPERE AT 250 VAC CURRENT RATING; SCREW TERMINAL TYPE; BRASS/NICKEL TOGGLE MATERIAL; SELECTA[R] BRAND; SS MODEL
    TOGGLE SWITCH, BAT HANDLE; 125/250 VAC; 6 AMPERE AT 125 VAC, 3 AMPERE AT 250 VAC; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION SPST; BRASS/NICKEL TOGGLE MATERIAL; 0.562 INCH TOGGLE LENGTH
    Product Type
    Toggle Switch
    Description
    SPST ON-OFF TOGGLE
    Commodity Description
    Wiring Dev & Data Telecom Eq - Miniature/Appliance Wrg Dev
    Additional Information
    Toggle Length
    0.562 INCH
    Contact Configuration
    SPST
    Manufacturer Information
    Brand
    SELECTA
    SELECTA[R]
    Manufacturers Part Number
    SS201-1-BG
    Model
    SS
    GTIN
    00661191103101
    UPC
    661191103101
    Taxonomies, Classifications, and Categories
    Type
    BAT HANDLE
    Category Description
    TOGGLE SWITCHES
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    0.47 INCH-32 TPI X 0.325 INCH L BUSHING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SS2011BG

    Type in the slang term you'd like to suggest.

* All prices subject to change.