We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SS208RBG - SAS

SS208RBG - 15A DPDT TGL SW

Selecta

  • $11.71 (for 1 Each)
  • $11.71 (1 Each)
  • $58.55 (5 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SS208RBG
    Manufacturer
    Selecta
    Manufacturer's Part Number
    SS208R-BG
    Description
    15A DPDT TGL SW
    Toggle Switch, Bat Handle; 125/250 Vac; 20 Ampere At 125 Vac, 10 Ampere At 250 Vac; Operation Type Maintained On/Maintained On; Contact Configuration DPDT; Brass/Nickel Toggle Material; 0.687 Inch Toggle Length
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Wiring Devices & Data/Telecom - Miniature/Appliance WRG Dev  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    N/A
    UPC/GTIN
    661191106300 / 00661191106300
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.71 (1 Each)
    Standard Packaging
    $58.55 (5 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    9 Each
    Resources
    Images
     
     
    SS208RBG - Large Image
     
    SS208RBG - Small Image
    Specifications Sheets
     
     
    SS208RBG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125/250 Volt AC
    Current Rating
    20 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC
    Operation Type
    MAINTAINED ON/MAINTAINED ON
    Terminal Type
    SCREW
    Material, Color, and Finish
    Toggle Material
    BRASS/NICKEL
    Dimensions and Weight
    Size
    0.75 INCH W X 1.187 INCH D X 1.312 INCH H
    Descriptions
    Product Type
    Toggle Switch
    Description
    15A DPDT TGL SW
    Additional Information
    POWER RATING 3/4 HP AT 125 TO 250 VAC
    Commodity Description
    Wiring Dev & Data Telecom Eq - Miniature/Appliance Wrg Dev
    Long Description
    TOGGLE SWITCH, BAT HANDLE; 125/250 VAC; 20 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC; OPERATION TYPE MAINTAINED ON/MAINTAINED ON; CONTACT CONFIGURATION DPDT; BRASS/NICKEL TOGGLE MATERIAL; 0.687 INCH TOGGLE LENGTH
    Additional Information
    Toggle Length
    0.687 INCH
    Contact Configuration
    RIGID CONDUIT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT-DIP GALVANIZED, BLUE URETHANE 2 MIL COATED INTERIOR, PVC 40 MIL COATED EXTERIOR FINISH; UL, CSA APPROVAL; 5 INCH TRADE SIZE; THREADED END TYPE; 22-1/2 DEG BEND ANGLE; 24 INCH BEND RADIUS
    Manufacturer Information
    Brand
    SELECTA
    SELECTA[R]
    Manufacturers Part Number
    SS208R-BG
    Model
    B220LSHPMR
    GTIN
    00661191106300
    UPC
    661191106300
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Type
    BAT HANDLE
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Mounting
    15/32 Inch-32 TPI x 0.465 Inch Length Bushing
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    3 Tulsa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SS208RBG

    Type in the slang term you'd like to suggest.

* All prices subject to change.