SS212ABG - Switch, Also Rated 1, 2 and Phase, Brass

Selecta

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS212ABG
Manufacturer
Selecta
Manufacturer's Part Number
SS212A-BG
Description
Switch, Also Rated 1, 2 and Phase, Brass
Features: Switch, Also Rated 1, 2 and Phase, Brass/Nickel Actuator Material, Standard: Ur, Voltage Rating: 125V, Amperage Rating: 15A, Number Of Poles: 3, Action: 3PDT, Connection: Screw, Actuator: Bat, Contact Configuration: On-Off-On Maintained Contact,
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121507 - Toggle switches
UPC/GTIN
661191106706 / 00661191106706
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS212ABG - Large Image
 
SS212ABG - Small Image
 
SS212ABG - Large Image
Attachments
 
 
SS212ABG - Specification Sheet
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
125 A
Poles
3 in
connection
4714 Lm
actuator
Bat
amperage rating
15 A
Dimensions and Weight
Size
1.43 x 1.33 x 2.42 x 0.468 Dia Dia
Descriptions
Product Type
3PDT 3 Pole 15A 125V Bat On-Off-On Maintained Contact Toggle
Long Description
Features: Switch, Also Rated 1, 2 and phase, Brass/Nickel Actuator Material, Standard: UR, Voltage Rating: 125V, Amperage Rating: 15A, Number Of Poles: 3, Action: 3PDT, Connection: Screw, Actuator: Bat, Contact Configuration: ON-OFF-ON Maintained Contact,
Special Features
Switch, Also Rated 1, 2 and phase, Brass/Nickel Actuator Material
Description
SWITCH, ALSO RATED 1, 2 AND PHASE, BRASS
Additional Information
action
3PDT
Contact Configuration
ON-OFF-ON Maintained Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS212A-BG
GTIN
00661191106706
UPC
661191106706
Taxonomies, Classifications, and Categories
Type
TOGGLE SWITCH
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat