S29396 - 100W Led Hid RPLCMT (400W) 50K

Satco

  • $191.99 (Each)
  • $191.99 (Each)

  • $767.96 (Per 4)
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
S29396
Manufacturer
Satco
Manufacturer's Part Number
S9396
Description
100W Led Hid RPLCMT (400W) 50K
Hid Replacement, Designation: 100W Hi-Pro Led - Hid Replacement - Mogul Base - 5000K 100-277V
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093968 / 00045923093968
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.99 (Each)
Carton
$191.99 (Each)
Standard Packaging
$767.96 (Per 4)
Resources
Images
 
 
S29396 - Small Image
 
S29396 - Large Image
Other Links
 
 
S29396 - Other
Attachments
 
 
S29396 - Specification Sheet
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
100 to 277 V ac
Wattage
100 W
Material, Color, and Finish
color rendering index (cri)
80+ CRI
color temperature
5000 k
Finish
white
Color Rendering Index
80+
Base Type
Mogul
Dimensions and Weight
Diameter
78211625306
Size
U8CABT
Descriptions
extra long description
SATCO S9396 100W/LED/HID/5000K/100-
Product Type
LED HID Lamp
Long Description
LED HID Lamp, 300 ° Beam Angle, 80+, 5000 K, 12000 lm Brightness (Lumens), 100 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 5 yr Warranty, 3.53 lb
Description
100W LED HID RPLCMT (400W) 50K
Short Description
LED HID Lamp, 5000K, 12000 lm, 100W, 100 to 277VAC
Additional Information
lumens
12k lm
Warranty
5 yr
average life
50000 h
Temperature
5000 V
beam angle
300 °
Base
EX39
Lamp Base
Mogul Extended
dimmable
Non Dimmable
Brightness (Lumens)
12000 lm
Standards Met
RoHS Compliant
package quantity
1 CT;4 Pk
Manufacturer Information
Manufacturers Part Number
S9396
sub brand
Satco
Brand
Satco
GTIN
00045923093968
UPC
045923093968
Taxonomies, Classifications, and Categories
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
3.53 lb
Weight per each
4.96
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat