S29916 - 14W Led T8 48" 50K 120-277V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29916
Manufacturer
Satco
Manufacturer's Part Number
S29916
Description
14W Led T8 48" 50K 120-277V
Satco S29916 14T8/Led/48-850/BP 120
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923299162 / 00045923299162
Weight per unit
0.5616 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29916 - Large Image
 
S29916 - Small Image
Attachments
 
 
S29916 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Voltage Rating
277
Shape
T8
Material, Color, and Finish
color temperature
5000
Dimensions and Weight
Diameter
1
Length
48
Descriptions
Product Type
14T8/Led/48-850/BP 120-277V
Description
14W LED T8 48" 50K 120-277V
Long Description
SATCO S29916 14T8/LED/48-850/BP 120
Special Features
Lawful for sale in California ; Dimmable: Non-Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus Classified - Damp ; SDS Class: LED_Lamp ; Fluorescent Equivalence: 25-32 watts ; Lamp Appearance: Frosted ; Warranty: 5 Year Limited
Additional Information
lumens
1.8k
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
Medium Bi Pin
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29916
sub brand
Satco
GTIN
00045923299162
UPC
045923299162
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5616
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat