S3107 - 100W T4 E11 CL Mini Candelabra

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 480)
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
S3107
Manufacturer
Satco
Manufacturer's Part Number
S3107
Description
100W T4 E11 CL Mini Candelabra
Halogen Single Ended Lamp, Designation: 100Q/CL/MC, 120 V, 100 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-8 Filament, 2000 HR, Lumens: 1700 LM Initial, 2-11/16 In Length, 1/2 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031076 / 00045923031076
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3107 - Large Image
 
S3107 - Small Image
Attachments
 
 
S3107 - Specification Sheet
Other Links
 
 
S3107 - Other
 
S3107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Shape
T4
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Clear
Dimensions and Weight
Size
2.69
Descriptions
Long Description
Halogen Single Ended Lamp, Designation: 100Q/CL/MC, 120 V, 100 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-8 Filament, 2000 HR, Lumens: 1700 LM Initial, 2-11/16 IN Length, 1/2 IN Diameter
Product Type
100Q/CL 120V Mini-Can
Description
100W T4 E11 CL MINI CANDELABRA
extra long description
SATCO S3107 100Q/CL 120V MINI-CAN
Additional Information
lumens
1.7k
average life
2000
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Mini Cand
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3107
GTIN
00045923031076
UPC
045923031076
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
HALOGEN
Packaging
Weight per each
0.04
Carton
12
Package
480
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat