S3952 - 60W A19 Frost 130V Vibration Service

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3952
Manufacturer
Satco
Manufacturer's Part Number
S3952
Description
60W A19 Frost 130V Vibration Service
A-Line Incandescent Lamp, 580 LM Brightness (Lumens), 60 W, 130 V, Frosted, C-9 Filament, 2500 H Average Life, Medium Base, Non Dimmable, 2.38 In Diameter, 4-1/8 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923039522 / 00045923039522
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
Special Order Item
Resources
MSDS Sheets
 
 
S3952 - MSDS Sheet
Attachments
 
 
S3952 - Specification Sheet
 
S3952 - Specification Sheet
Images
 
 
S3952 - Small Image
 
S3952 - Large Image
 
S3952 - Large Image
Other Links
 
 
S3952 - Other
 
S3952 - Other
 
S3952 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
130
Shape
A19
Material, Color, and Finish
Finish
Frosted
Base Type
Medium
Color
White
Dimensions and Weight
Length
4-1/8 in
Diameter
2.38
Descriptions
Description
60W A19 FROST 130V VIBRATION SERVICE
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 580 lm Brightness (Lumens), 60 W, 130 V, Frosted, C-9 Filament, 2500 h Average Life, Medium Base, Non Dimmable, 2.38 in Diameter, 4-1/8 in Length, 0.1 lb
Short Description
A-Line Incandescent Lamp, C-9, 580 lm, 60W, 130V, Frosted
Additional Information
General Service Incandescent;Vibration Service;Long Life
Special Features
Vibration Service
Additional Information
Brightness (Lumens)
580 lm
Filament Type
C-9
average life
2500 h
Standards Met
RoHS Compliant
package quantity
120 CA;2 PK
lumens
580
Base
Medium
Manufacturer Information
Manufacturers Part Number
S3952
Brand
Satco
GTIN
00045923039522
UPC
045923039522
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
General Service
Availability
minimum qty
2
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
2
Package
120
Uses, Certifications, and Standards
Application
Household or Commercial
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat