S3971 - 100A/RS Med 130V Spec LMP

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3971
Manufacturer
Satco
Manufacturer's Part Number
S3971
Description
100A/RS Med 130V Spec LMP
A-Line Incandescent Lamp, 1100 LM Brightness (Lumens), 100 W, 130 V, Frosted, C-11/5 Filament, 2500 H Average Life, Medium Base, Non Dimmable, 2.38 In Diameter, 4-1/8 In Length, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923039713 / 00045923039713
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3971 - Small Image
 
S3971 - Large Image
MSDS Sheets
 
 
S3971 - MSDS Sheet
Attachments
 
 
S3971 - Specification Sheet
 
S3971 - Specification Sheet
Other Links
 
 
S3971 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Voltage Rating
130 V
Shape
A19
Material, Color, and Finish
Finish
Frosted
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
2.38 in
Length
4-1/8 in
Descriptions
Description
100A/RS MED 130V SPEC LMP
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 1100 lm Brightness (Lumens), 100 W, 130 V, Frosted, C-11/5 Filament, 2500 h Average Life, Medium Base, Non Dimmable, 2.38 in Diameter, 4-1/8 in Length, 0.18 lb
Short Description
A-Line Incandescent Lamp, C-11/5, 1100 lm, 100W, 130V
Additional Information
General Service Incandescent;Vibration Service;Long Life
Special Features
Rough Service
Additional Information
Brightness (Lumens)
1100 lm
Filament Type
C-11/5
average life
2500 h
Standards Met
ECCN: EAR99 Certified;RoHS Compliant
package quantity
24 CA;2 PK
lumens
1.1k
Base
Medium
Manufacturer Information
Manufacturers Part Number
S3971
Brand
Satco
GTIN
00045923039713
UPC
045923039713
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
General Service
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Household or Commercial
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat