S4885 - Incandescent Shatter Proof Lamp, 250W R40

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4885
Manufacturer
Satco
Manufacturer's Part Number
S4885
Description
Incandescent Shatter Proof Lamp, 250W R40
Incandescent Shatter Proof Lamp, Designation: 250R40/1/TF, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-7/8 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Incandescent Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923048852 / 00045923048852
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S4885 - Large Image
 
S4885 - Small Image
Other Links
 
 
S4885 - Other
 
S4885 - Other
Attachments
 
 
S4885 - Specification Sheet
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
120
Wattage
250
Shape
R40
Material, Color, and Finish
Finish
Clear
Color
Heat
Dimensions and Weight
Diameter
5.00
Length
6.88
Descriptions
Product Type
250R40/1/TF Shatter Clear
Long Description
Incandescent Shatter Proof Lamp, Designation: 250R40/1/TF, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-7/8 IN Length, 5 IN Diameter
Special Features
Shatter-proof
Description
INCANDESCENT SHATTER PROOF LAMP, 250W R40
extra long description
SATCO S4885 250R40/1/TF SHATTER CLE
Additional Information
average life
6000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4885
GTIN
00045923048852
UPC
045923048852
Taxonomies, Classifications, and Categories
Type
Shatter Proof
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S4885.
Jump To:

Cross Referenced

These items are similar to S4885 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
714525 250BR40H/T Bulbrite Industries n/a
S4885 Satco 00045923048852

* All prices subject to change.

Begin Live Chat