S6236 - 13W 4100K 4PK Mini Spiral

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)
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
S6236
Manufacturer
Satco
Manufacturer's Part Number
S6236
Description
13W 4100K 4PK Mini Spiral
Fluorescent Lamp, 4100 K, 13 W, 0.52 L
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923062360 / 00045923062360
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S6236 - Large Image
 
S6236 - Small Image
 
S6236 - Small Image
 
S6236 - Large Image
Attachments
 
 
S6236 - Specification Sheet
Other Links
 
 
S6236 - Other
 
S6236 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13 W
Voltage Rating
120
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Diameter
1.810000000000000
Length
4.13
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, 4100 K, 13 W, 0.52 L
Short Description
FLuorescent Lamp, 4100 K, 13 W
Description
13W 4100K 4PK MINI SPIRAL
extra long description
SATCO S6236 13T2/E26/4100K/120V/4PK
Special Features
ENERGY STAR
Additional Information
average life
12000
Warranty
2 or 3 Year Limited - CFL
lumens
880
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S6236
GTIN
00045923062360
UPC
045923062360
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight
0.52 L
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat