S7241 - 23W CFL R40 2700K

Satco

  • $6.50 (Each)
  • $6.50 (Each)

  • $39.00 (Per 6)

  • $156.00 (Per 24)
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
S7241
Manufacturer
Satco
Manufacturer's Part Number
S7241
Description
23W CFL R40 2700K
Compact Fluorescent Lamp, E26 Medium Screw Base, R40 Bulb Shape, 82, 10000 H Average Life, 2700 K, Warm White, 120 V, 23 W, 1090 LM Brightness (Lumens), Non Dimmable, Instant, 5.00 In Diameter, 6.5 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072413 / 00045923072413
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Carton
$39.00 (Per 6)
Standard Packaging
$156.00 (Per 24)
Resources
MSDS Sheets
 
 
S7241 - MSDS Sheet
Attachments
 
 
S7241 - Specification Sheet
 
S7241 - Specification Sheet
Images
 
 
S7241 - Small Image
 
S7241 - Large Image
 
S7241 - Large Image
Other Links
 
 
S7241 - Other
 
S7241 - Other
 
S7241 - Other
Specifications Sheets
 
 
S7241 - Specification Sheet
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
120
Wattage
23
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Base Type
E26 Medium Screw
Color Rendering Index
82
Color
Warm White
Dimensions and Weight
Diameter
5.00 in
Length
6.5
Descriptions
Product Type
Compact Fluorescent Lamp
Description
23W CFL R40 2700K
Special Features
Energy Star;Long Life
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, R40 Bulb Shape, 82, 10000 h Average Life, 2700 K, Warm White, 120 V, 23 W, 1090 lm Brightness (Lumens), Non Dimmable, Instant, 5.00 in Diameter, 6.5 in Length
Short Description
Compact Fluorescent Lamp, 23 W, E26 Medium Screw, 10000 h Life
Additional Information
lumens
1.09k
average life
10000 h
Base
Medium
bulb shape
R40
Brightness (Lumens)
1090 lm
start type
Instant Start
Standards Met
RoHS Compliant;UL Listed
package quantity
6 CT;24 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
S7241
Brand
Satco
GTIN
00045923072413
UPC
045923072413
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
REFLECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.77
Carton
6
Package
24
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
Application
Industrial
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat