S8145 - 54W T5 Ho 48" 41K Min Bi Pin

Satco

  • $3.68 (Each)
  • $3.68 (Each)

  • $147.20 (Per 40)
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
S8145
Manufacturer
Satco
Manufacturer's Part Number
S8145
Description
54W T5 Ho 48" 41K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081453 / 00045923081453
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Carton
$147.20 (Per 40)
Resources
Images
 
 
S8145 - Large Image
 
S8145 - Small Image
Other Links
 
 
S8145 - Other
 
S8145 - Other
Attachments
 
 
S8145 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Shape
T5
Material
Glass; Aluminum
Material, Color, and Finish
Base Type
Miniature Bi-Pin
Color Rendering Index
85
Color
White
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
0.63 in
Length
48 in
Descriptions
Description
F54T5/841/HO/ENV FLUORLMP
Product Type
Fluorescent Lamp
extra long description
SATCO S8145 F54T5/841/HO/ENV
Long Description
FLuorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length
Short Description
FLuorescent Lamp, Miniature Bi Pin, T5, 85 CRI, 54 W
Additional Information
bulb shape
T5
average life
24000 h
Brightness (Lumens)
5000 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 CT;40 PK
Base
Miniature Bi Pin
lumens
5k
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Manufacturers Part Number
S8145
Brand
Satco
sub brand
Hygrade
GTIN
00045923081453
UPC
045923081453
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T5 HO High Performance Lamps
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat