S8156 - 22W T5 Flour. Circline

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8156
Manufacturer
Satco
Manufacturer's Part Number
S8156
Description
22W T5 Flour. Circline
Fluorescent T5 Circline High Performance Lamp, Designation: FC22T5/835, 22 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 1900 LM Initial, Lumens: 1900 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 8 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081569 / 00045923081569
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S8156 - Large Image
 
S8156 - Small Image
Attachments
 
 
S8156 - Specification Sheet
Other Links
 
 
S8156 - Other
 
S8156 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
22
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82
Color
White
Dimensions and Weight
Diameter
9
Length
9
Descriptions
Product Type
FC22T5/835
Long Description
Fluorescent T5 Circline High Performance Lamp, Designation: FC22T5/835, 22 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 1900 LM Initial, Lumens: 1900 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 8 IN Length, 5/8 IN Diameter
Description
22W T5 FLOUR. CIRCLINE
extra long description
SATCO S8156 FC22T5/835
Additional Information
lumens
1.9k
average life
12000
Base
2GX13 (4-Pin)
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8156
GTIN
00045923081569
UPC
045923081569
Taxonomies, Classifications, and Categories
Type
T5 Circline High Performance Lamps
Category Description
Fluorescent
Packaging
Weight per each
0.35
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat