S9038 - 10.5 Led Omni 3500 Kelvin 830 Lumens

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)
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
S9038
Manufacturer
Satco
Manufacturer's Part Number
S9038
Description
10.5 Led Omni 3500 Kelvin 830 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090387 / 00045923090387
Weight per unit
0.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Wattage
10.5
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
83
Dimensions and Weight
Diameter
2.38
Length
4.50
Descriptions
Product Type
10.5A19/Omni/Led/3500K
Description
10.5 LED OMNI 3500 KELVIN 830 LUMENS
Additional Information
average life
25000
beam angle
360
lumens
830
dimmable
Dimmable
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9038
sub brand
KolourOne
GTIN
00045923090387
UPC
045923090387
Taxonomies, Classifications, and Categories
Type
Type A
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.222
Carton
6
Package
24
Uses, Certifications, and Standards
Energy Star
ENERGY STAR
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat