S9411 - 13W Led PAR30 30K 25 Deg1000lm

Satco

  • $7.38 (Each)
  • $7.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9411
Manufacturer
Satco
Manufacturer's Part Number
S9411
Description
13W Led PAR30 30K 25 Deg1000lm
Satco S9411 13PAR30/SN/Led/25'/3000
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094118 / 00045923094118
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Resources
Images
 
 
S9411 - Large Image
 
S9411 - Small Image
Attachments
 
 
S9411 - Specification Sheet
Other Links
 
 
S9411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Finish
Silver
Dimensions and Weight
Size
3.63
Diameter
3.75
Descriptions
Product Type
13PAR30/SN/Led/25'/3000K/120V/
Description
13W LED PAR30 30K 25 DEG1000LM
Long Description
SATCO S9411 13PAR30/SN/LED/25'/3000
Additional Information
brightness
1650
lumens
1k
beam angle
25
average life
25000
Warranty
3 Year Limited - 12 hr per day
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9411
sub brand
Satco
GTIN
00045923094118
UPC
045923094118
Taxonomies, Classifications, and Categories
Type
PAR LED
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat