S9450 - 15W Led PAR38 27K 60DEG Beam

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9450
Manufacturer
Satco
Manufacturer's Part Number
S9450
Description
15W Led PAR38 27K 60DEG Beam
Satco S9450 15PAR38/Led/60'/2700K/1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094507 / 00045923094507
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9450 - Large Image
 
S9450 - Small Image
Attachments
 
 
S9450 - Specification Sheet
Other Links
 
 
S9450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Finish
Silver
Dimensions and Weight
Diameter
4.75
Size
5.19
Descriptions
Description
15W LED PAR38 27K 60DEG BEAM
Product Type
15PAR38/Led/60'/2700K/120V/D
Long Description
SATCO S9450 15PAR38/LED/60'/2700K/1
Additional Information
brightness
1000
average life
25000
lumens
300
Warranty
3 Year Limited - 12 hr per day
beam angle
60
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9450
sub brand
Satco
GTIN
00045923094507
UPC
045923094507
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat