S9635 - 11.5W BR40 3K Led Lamp 940LM

Satco

  • $7.95 (Each)
  • $7.95 (Each)

  • $95.40 (Per 12)
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
S9635
Manufacturer
Satco
Manufacturer's Part Number
S9635
Description
11.5W BR40 3K Led Lamp 940LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 LM Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096358 / 00045923096358
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Standard Packaging
$95.40 (Per 12)
Resources
Images
 
 
S9635 - Small Image
 
S9635 - Large Image
Other Links
 
 
S9635 - Other
 
S9635 - Other
Attachments
 
 
S9635 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Wattage
11.5 W
Voltage Rating
120
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
5.000000000000000
Size
6.44
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.65 lb
Short Description
LED Lamp, BR40, 80 CRI, 3000K, 11.5W, 120V
Description
11.5W BR40 3K LED LAMP 940LM
extra long description
SATCO S9635 11.5BR40/LED/3000K/970L
Additional Information
beam angle
103 °
Brightness (Lumens)
350 lm
average life
25000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
1 CT;12 PK
brightness
350
Warranty
5 Year Limited - 10 hr per day
lumens
525
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9635
sub brand
Satco
GTIN
00045923096358
UPC
045923096358
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.65 lb
Weight per each
0.81
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hazardous Area
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat