S9639 - 16.5W Led BR40 30K 103' BM

Satco

  • Special Order Item
  • $0.00 (Each)
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
S9639
Manufacturer
Satco
Manufacturer's Part Number
S9639
Description
16.5W Led BR40 30K 103' BM
Led Lamp, 103 ° Beam Angle, 3000 K, 1200 LM Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 H Average Life, E26 Medium Base, Dimmable, 5 In Diameter, 6-7/16 In Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 Yr Warranty, 0.66 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096396 / 00045923096396
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
S9639 - Other
Images
 
 
S9639 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16.5 W
Voltage Rating
120 V
Material, Color, and Finish
color temperature
3000 k
Finish
Frosted
Base Type
E26 Medium
color rendering index (cri)
80
Color
White
Dimensions and Weight
Diameter
5 in
Height
6-7/16 in
Size
6.44
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 103 ° Beam Angle, 3000 K, 1200 lm Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 h Average Life, E26 Medium Base, Dimmable, 5 in Diameter, 6-7/16 in Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 yr Warranty, 0.66 lb
Short Description
LED Lamp, 3000K, 16.5W, 120V, E26 Medium
Description
16.5W LED BR40 30K 103' BM
extra long description
SATCO S9639 16.5BR40/LED/3000K/1230
Additional Information
beam angle
103 °
Brightness (Lumens)
1200 lm
average life
25000 h
dimmable
Yes
Power Factor
0.91
Minimum Operating Temperature
-25 °C;-13 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
85 W
Warranty
5 yr
Standards Met
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
12/6 BX
lumens
1.2k
brightness
460
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9639
GTIN
00045923096396
UPC
045923096396
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.66 lb
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat