S9879 - 8.5W Led A19 27K CLR FNSH

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9879
Manufacturer
Satco
Manufacturer's Part Number
S9879
Description
8.5W Led A19 27K CLR FNSH
A19 Led Lamp, 2700 K, 800 LM Brightness (Lumens), 8.5 W, Colorless, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4 In Length, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923098796 / 00045923098796
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9879 - Small Image
 
S9879 - Large Image
Attachments
 
 
S9879 - Specification Sheet
Other Links
 
 
S9879 - Other
 
S9879 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.5 W
Voltage Rating
120
Shape
A19
connection
Medium
Material, Color, and Finish
color temperature
2700 K
Finish
Colorless
Base Type
Medium
Color
Colorless
Dimensions and Weight
Diameter
2.38 in
Length
4 in
Size
MOL: 4, MOD: 2.38
Descriptions
Product Type
A19 LED Lamp
Description
8.5W LED A19 27K CLR FNSH
Long Description
A19 LED Lamp, 2700 K, 800 lm Brightness (Lumens), 8.5 W, Colorless, 15000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4 in Length, 3 yr Warranty
Short Description
A19 LED Lamp, 2700K, 8.5 W
Special Features
3 Year Limited
Additional Information
Brightness (Lumens)
800 lm
average life
15000 h
dimmable
Yes
Warranty
3 yr
Standards Met
cULus Listed
lumens
800
Fixture Type
LED Filament
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9879
sub brand
Satco
GTIN
00045923098796
UPC
045923098796
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
6
Package
24
Uses, Certifications, and Standards
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat