1334X15FT - SCO

1334X15FT - Semi-Conducting Tape 3/4"X15'

Scotch

  • $28.76 (for 1 Each)
  • $28.76 (1 Each)
  • $1,438.00 (50 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1334X15FT
    Manufacturer
    Scotch
    Manufacturer's Part Number
    13-3/4X15FT
    Description
    Semi-Conducting Tape 3/4"X15'
    Tape, Semi-Conducting Jacket; Semi Conductive Epr Material; Black Finish; Length 15 FT; Width 3/4 Inch; Thickness 30 Mil; Maximum Continuous Temperature 194 Deg F; Maximum Short Term Temperature 266 Deg F; 13 Model; Applicable Standard Astm D-4388
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering & Insulating M - Markers & Marking Tapes - Tape  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    31201500 - Tape
    UPC/GTIN
    054007150176 / 00054007150176
    Weight per unit
    0.21 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $28.76 (1 Each)
    Standard Packaging
    $1,438.00 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    1334X15FT - Large Image
     
    1334X15FT - Small Image
     
    1334X15FT - Large Image
    Specifications Sheets
     
     
    1334X15FT - Specification Sheet
    Attachments
     
     
    1334X15FT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    SEMI CONDUCTIVE EPR
    Material, Color, and Finish
    Finish
    BLACK
    Dimensions and Weight
    Length
    15 FT
    Width
    3/4 INCH
    Thickness
    30 MIL
    Descriptions
    Product Type
    Tape
    Additional Information
    Breaking Strength 6 Lb
    Commodity Description
    TAPE
    Description
    SEMI-CONDUCTING TAPE 3/4"X15'
    Long Description
    TAPE, SEMI-CONDUCTING JACKET; SEMI CONDUCTIVE EPR MATERIAL; BLACK FINISH; LENGTH 15 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 194 DEG F; MAXIMUM SHORT TERM TEMPERATURE 266 DEG F; 13 MODEL; APPLICABLE STANDARD ASTM D-4388
    Additional Information
    Maximum Continuous Temperatur
    194 DEG F
    Maximum Short Term Temperatur
    266 DEG F
    Thickness in Mil
    30 A
    Length in m
    4.572
    Manufacturer Information
    Manufacturers Part Number
    13-3/4X15FT
    Brand
    Scotch
    Scotch[R]
    Model
    13 A
    GTIN
    00054007150176
    UPC
    054007150176
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    SEMI-CONDUCTING JACKET
    Packaging
    Weight per each
    0.21
    Carton
    1
    Package
    50
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 Marshall
    View Store
    4 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1334X15FT

    Type in the slang term you'd like to suggest.

* All prices subject to change.