2002X60 - SCO

2002X60 - 2"X60YD Masking Tape

3M

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (24 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2002X60
    Manufacturer
    3M
    Manufacturer's Part Number
    200-48MM
    Description
    2"X60YD Masking Tape
    Paper Tape, Opaque Type; Adhesive Rubber, Crepe Paper Backing Material; Tan Color; 55 Meter; 1.88 Inch; Masonry and Plaster Finish Application; 4.4 Mil Thickness; 200 Deg F Temperature Rating; Rohs Compliant; Adhesion Strength 25 Ounce Per Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering & Insulating M - Markers & Marking Tapes - Tape  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    -
    UPC/EAN/GTIN
    00048011534664
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    2002X60 - Small Image
     
    2002X60 - Large Image
    Attachments
     
     
    2002X60 - Specification Sheet
    Specifications Sheets
     
     
    2002X60 - Specification Sheet
    MSDS Sheets
     
     
    2002X60 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    CREPE PAPER
    Material, Color, and Finish
    Color
    TAN
    Dimensions and Weight
    Width
    48 MM
    Thickness
    5.5 MIL
    Length
    55 Meter
    Descriptions
    Product Type
    Paper Tape
    Description
    2"X60YD MASKING TAPE
    Long Description
    PAPER TAPE, OPAQUE TYPE; ADHESIVE RUBBER, CREPE PAPER BACKING MATERIAL; TAN COLOR; 55 METER; 1.88 INCH; MASONRY AND PLASTER FINISH APPLICATION; 4.4 MIL THICKNESS; 200 DEG F TEMPERATURE RATING; ROHS COMPLIANT; ADHESION STRENGTH 25 OUNCE PER INCH
    OPAQUE TYPE; ADHESIVE RUBBER, CREPE PAPER BACKING MATERIAL; TAN COLOR; 55 METER; 1.88 INCH; MASONRY AND PLASTER FINISH APPLICATION; 4.4 MIL THICKNESS; 200 DEG F TEMPERATURE RATING; ROHS COMPLIANT; ADHESION STRENGTH 25 OUNCE PER INCH
    Additional Information
    RoHS Compliant; Adhesion Strength 25 Ounce per Inch
    Commodity Description
    TAPE
    Additional Information
    Width in mm
    48 in
    Length in yd
    60 A
    Manufacturer Information
    Manufacturers Part Number
    200-48MM
    Model
    200 A
    Brand
    Tartan[T]
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    Opaque
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Temperature Rating
    200 DEG F
    Application
    MASKING, BUNDLING, HOLDING, SEALING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2002X60

    Type in the slang term you'd like to suggest.

* All prices subject to change.