364 - Scotch Buried Barricade Tape, 3" X 1000', Yelow

Scotch

  • $53.36 (Each)
  • $53.36 (Each)

  • $426.88 (Per 8)
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
364
Manufacturer
Scotch
Manufacturer's Part Number
7000031774
Description
Scotch Buried Barricade Tape, 3" X 1000', Yelow
Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 3 In Width, 0.004 In Thickness, 5 Yr Shelf Life, 4.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128577691 / 00051128577691
Weight per unit
0.5375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.36 (Each)
Carton
$426.88 (Per 8)
Resources
Images
 
 
364 - Large Image
 
364 - Small Image
 
364 - Large Image
Attachments
 
 
364 - Specification Sheet
Other Links
 
 
364 - Other
 
364 - Other
Brochures
 
 
364 - Brochure
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
Polyethylene Film
Material, Color, and Finish
Background Color
Yellow
Legend Color
Black
Backing Material
Polyethylene Film
Dimensions and Weight
Length
1000 ft;304.8 m
Width
3 in;7.6 cm
Thickness
4 mil;0.004 in;0.102 mm
Descriptions
Long Description
Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 3 in Width, 0.004 in Thickness, 5 yr Shelf Life, 4.35 lb/EA
Features
Scotch(R) Barricade Tapes 300 Series are nominal 2-mil, 3-mil and 4-mil tapes, without adhesive, made with polyethylene film. As a product for displaying warning information, they shall be opaque, orange, yellow or red and printed with the appropriate words.
Short Description
Barricade Tape, Black, "Danger Do Not Enter", Polyethylene Film, 1000 ft;304.8 m L, 8 CA
Special Features
Scotch(R) Barricade Tapes 300 Series are Effective and Economical
Product Type
Barricade Tape
Description
SCOTCH BURIED BARRICADE TAPE, 3" X 1000', YELOW
extra long description
3M 7000031774 Scotch® Buried Barric
Additional Information
Tensile Strength
4400 psi
Elongation at Break
500 %
Legend
Caution Buried Electric Line Below
Shelf Life
5 yr
Standards Met
RoHS Compliant 2011/65/EU;ASTM D-1505;ASTM D-1709;ASTM D-882
Made in USA
yes
package quantity
8 CA
language
English
Text/Graphic
Text
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
364-Y-3X1000FT
sub brand
Scotch(R)
GTIN
00051128577691
UPC
051128577691
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight
4.35 lb/EA
Weight per each
0.5375
Carton
8
Uses, Certifications, and Standards
Application
Hazardous Area;Industrial Construction;Residential Construction;Maintenance and Repair Operations;Communications;Irrigation;Commercial Construction;Mining;Wind Power;Solar;Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat