406 - Caution Buried Electric Line Below (Red) 3"X1000FT

Scotch

  • $125.18 (Each)
  • $125.18 (Each)

  • $1,001.44 (Per 8)
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
406
Manufacturer
Scotch
Manufacturer's Part Number
7000133190
Description
Caution Buried Electric Line Below (Red) 3"X1000FT
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 LB/In;15000 Psi Tensile Strength, Caution Buried Electric Line Below Legend, English, +200 °F Operating Temperature, 1000 FT Length, 3 In Width, 0.005 In Thickness, 5 Yr Shelf Life, 5.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128577790 / 00051128577790
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.18 (Each)
Carton
$1,001.44 (Per 8)
Resources
Images
 
 
406 - Large Image
 
406 - Small Image
 
406 - Large Image
Specifications Sheets
 
 
406 - Specification Sheet
Attachments
 
 
406 - Specification Sheet
Other Links
 
 
406 - Other
 
406 - Other
Brochures
 
 
406 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Red
Legend Color
Black
Backing Material
Aluminum Foil
Dimensions and Weight
Length
1000 ft;304.8 m
Width
3 in;7.6 cm
Thickness
5 mil;0.005 in;0.127 mm
Descriptions
Features
Scotch(R) Detectable Buried Barricade Tapes 400 Series are nominal 5-mil tapes,constructed of a solid aluminum foil backing with a clear film laminate.The aluminum backing helps make underground assets easier to locate when using a non-ferrous locator.These tapes are color-coded to meet or exceed the industry standards,including the American Public Works Association (APWA).Designed for accurately locating underground assets to help prevent damage to underground installations.Aluminum backing detectable wit
Long Description
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 lb/in;15000 psi Tensile Strength, Caution Buried Electric Line Below Legend, English,+200 °F Operating Temperature, 1000 ft Length, 3 in Width, 0.005 in Thickness, 5 yr Shelf Life, 5.7 lb/EA
Short Description
Barricade Tape, Black, Aluminum Foil, 1000 ft;304.8 m L, 8 CA
Special Features
Designed for Accurately Locating and Helping Prevent Damage to Valuable Underground Utility Installations
Product Type
Barricade Tape
Description
CAUTION BURIED ELECTRIC LINE BELOW (RED) 3"X1000FT
extra long description
3M 7000133190 Scotch® Detectable Bu
Additional Information
Adhesive Material
Non-Adhesive, Silicone
Tensile Strength
35 lb/in;15000 psi
Legend
Caution Buried Electric Line Below
language
English
Maximum Operating Temperature
+200 °F;+392 °C
Shelf Life
5 yr
Standards Met
RoHS Compliant 2011/65/EU;ASTM D-882;UL Listed E-157227
Made in USA
yes
package quantity
8 CA
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
406-R-3X1000FT
sub brand
Scotch(R)
GTIN
00051128577790
UPC
051128577790
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight
5.7 lb/EA
Weight per each
5.7
Carton
8
Uses, Certifications, and Standards
Application
Commercial Construction;Communications;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Residential Construction;Solar;Utility;Wind Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat