8271 - Particulate Respirator 8271, P95 80/Case

3M

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8271
Manufacturer
3M
Manufacturer's Part Number
7000002047
Description
Particulate Respirator 8271, P95 80/Case
Respirator, Standard, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46182002 - Respirators
UPC/GTIN
051138542856 / 00051138542856
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8271 - Large Image
 
8271 - Small Image
 
8271 - Large Image
Specifications Sheets
 
 
8271 - Specification Sheet
Attachments
 
 
8271 - Specification Sheet
Brochures
 
 
8271 - Brochure
Other Links
 
 
8271 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Standard
Descriptions
Product Type
Respirator
Long Description
Respirator, Standard, White
Features
3M(TM) Particulate Respirator 8271, P95 is a disposable particulate respirator that helps provide reliable respiratory protection of at least 95 percent filtration efficiency against certain oil and non-oil based particles. Soft inner material provides added comfort while the cup shape design helps make the respirator feel spacious and durable. M-Noseclip adjusts easily for fewer pressure points and greater comfort.The respirator incorporates 3M’s proprietary technology with advanced electrostatically char
Short Description
P95 Respirator, Standard Size, Grinding;Sanding;Sweeping;Machining and Other Dust Producing/Oily Operation Application
Special Features
Provide Protection Against Certain Non-Oil Based Particles
Description
PARTICULATE RESPIRATOR 8271,P95 80/CASE
extra long description
3M 7000002047 3M™ Specialty Particu
Additional Information
package quantity
10 BX;8 BX/CA;80 CA/CT
Standards Met
Niosh TC-84A-1166;P95
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
7000002047
Brand
Minnesota Mining (3M)
GTIN
00051138542856
UPC
051138542856
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Application
Grinding;Sanding;Sweeping;Machining and Other Dust Producing/Oily Operation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat