84248 - Cold Shrink Insulator, 1-1/0awg

3M

  • $34.32 (Each)
  • $34.32 (Each)

  • $343.20 (Per 10)

In-Stock: 12 available locally (Deer Park, TX) (change location)
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
84248
Manufacturer
3M
Manufacturer's Part Number
7000006124
Description
Cold Shrink Insulator, 1-1/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007423904 / 00054007423904
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.32 (Each)
Standard Packaging
$343.20 (Per 10)
Stock Availability
Deer Park
12 (Check another store)
All Stores
19
Resources
Images
 
 
84248 - Small Image
 
84248 - Large Image
Attachments
 
 
84248 - Specification Sheet
Other Links
 
 
84248 - Other
 
84248 - Other
 
84248 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Features
The 3M Connector Insulator 8420 is a cold-shrink insulator that provides you with extended strength and force as well as moisture-tight sealing. It offers great protection for high-voltage, air-insulated connectors or lugs and allows you to easily insulate secondary splices and direct buried or submersible, dig-in repairs. Use it for all your solid dielectric insulated wire and cable splice jobs. This product is ANSI Certified and RoHS 2011/65/EU Compliant.
Description
COLDSHRINK INSULATOR 8424-8P,1-1/0 AWG,10/CASE
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000006124 3M™ Cold Shrink Conne
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Manufacturers Part Number
7000006124
Brand
3M
GTIN
00054007423904
UPC
054007423904
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
1.7
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
2 View Store
Deer Park
12 View Store

Distribution Centers

Location Stock Available
Springfield
4 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 84248.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 84248.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84248P
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 84248P
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($343.20) ·
84248P - Minnesota Mining (3M)

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$34.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat