84269P - Cold Shrink Insulator, 2/0awg

3M

  • $32.91 (Each)
  • $32.91 (Each)

  • $329.10 (Per 10)
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
84269P
Manufacturer
3M
Manufacturer's Part Number
7010397012
Description
Cold Shrink Insulator, 2/0awg
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007428671 / 00054007428671
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.91 (Each)
Carton
$329.10 (Per 10)
Resources
Images
 
 
84269P - Large Image
 
84269P - Small Image
 
84269P - Large Image
Attachments
 
 
84269P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Product Type
Low Voltage Splice
Long Description
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 lb
Features
3M(TM) 8420 Cold Shrink Connector Insulator is an open-ended,tubular sleeve that provides ozone,acids and alkalis resistance.This environmental sealing insulator offers primary electrical insulation for 1 kV-rated applications.The tough,durable,EPDM rubber construction makes the insulator withstand operating temperatures of -40 to 194 degrees F (-40 to 90 degrees C).3M(TM) 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices.This cold shrink insulator offer
Short Description
Cold Shrink Low Voltage Splice
Description
COLD SHRINK INSULATOR, 2/0AWG
extra long description
3M 7010397012 3M™ Cold Shrink Conne
Additional Information
Kit Contents
Cold Shrink Sleeve
Maximum Voltage Rating
600 V
Standards Met
RoHS 2011/65/EU Compliant
package quantity
1 CT;10 PK
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
Cold Shrink
Manufacturers Part Number
7010397012
GTIN
00054007428671
UPC
054007428671
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight
0.21 lb
Weight per each
0.021
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat