893424MMX55M - Tartan Filament Tape , Clear, 24MM X 55M

Tartan

  • $7.10 (Each)
  • $7.10 (Each)

  • $255.60 (Per 36)
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
893424MMX55M
Manufacturer
Tartan
Manufacturer's Part Number
7000028887
Description
Tartan Filament Tape , Clear, 24MM X 55M
Filament Tape, Polypropylene Material, Synthetic Rubber Adhesive Material, 55 M Length, 15/16 In Width, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
021200865206 / 00021200865206
Weight per unit
0.3912 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.10 (Each)
Carton
$255.60 (Per 36)
Resources
360 Images
 
 
893424MMX55M - 360 Image
Images
 
 
893424MMX55M - Large Image
 
893424MMX55M - Small Image
 
893424MMX55M - Large Image
Attachments
 
 
893424MMX55M - Specification Sheet
Other Links
 
 
893424MMX55M - Other
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
Polypropylene
Material, Color, and Finish
Backing Material
Polypropylene
Dimensions and Weight
Length
55 m;60 yd
Width
24 mm;15/16 in
Descriptions
Product Type
Filament Tape
Long Description
Filament Tape, Polypropylene Material, Synthetic Rubber Adhesive Material, 55 m Length, 15/16 in Width, 0.25 lb/EA
Features
Tartan(TM) Filament Tape 8934 is our general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.
Short Description
Filament Tape, Polypropylene, 55 m L;60 yd
Special Features
Good Adhesion to Most Fiberboard Surfaces and a Variety of Plastic and Metal Surfaces;For Light-Duty Strapping;Bundling;Reinforcing
Description
TARTAN FILAMENT TAPE ,CLEAR, 24MM X 55M
extra long description
3M 7000028887 Tartan™ Filament Tape
Additional Information
Made in USA
yes
package quantity
36 CA
Adhesive Material
Synthetic Rubber
Manufacturer Information
Manufacturers Part Number
8934
Brand
Tartan
GTIN
00021200865206
UPC
021200865206
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.25 lb/EA
Weight per each
0.3912
Carton
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat