We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
90B1 - SCO

90B1 - 90B1 1/0 to 2/0 Splicing

3M

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    90B1
    Manufacturer
    3M
    Manufacturer's Part Number
    90-B1
    Description
    90B1 1/0 to 2/0 Splicing
    Y Type; Multiple Conductor, Single Conductor Cable Type; Split Bolt/Crimp Connector Type; 1 KV Voltage Rating; 1/0 Awg (Split Bolt), 2/0 Awg (Crimp) Conductor Size; 0.5 to 0.812 Inch (Run), 0.375 Inch (Tap) Cable Insulation Outer Diameter; Resin Insulator Type; 1 Splice(S); Scotchcast[T] Brand; Packaging Quantity 10 Per Case; 90-B1 Model
    Slang Terms

    Suggest a New Term
    Categories
    Solderless Connectors - Splicing & Terminating Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    39121718 - Cable splicing kits
    UPC/GTIN
    054007251156 / 00054007251156
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $47.53 (1 Each)
    Standard Packaging
    $475.30 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    90B1 - Large Image
     
    90B1 - Small Image
     
    90B1 - Small Image
    Specifications Sheets
     
     
    90B1 - Specification Sheet
    Installation Sheets
     
     
    90B1 - Installation Sheet
    MSDS Sheets
     
     
    90B1 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    1 KV
    Conductor Size
    1/0 AWG (SPLIT BOLT), 2/0 AWG (CRIMP)
    Descriptions
    Long Description
    Y TYPE; MULTIPLE CONDUCTOR, SINGLE CONDUCTOR CABLE TYPE; SPLIT BOLT/CRIMP CONNECTOR TYPE; 1 KV VOLTAGE RATING; 1/0 AWG (SPLIT BOLT), 2/0 AWG (CRIMP) CONDUCTOR SIZE; 0.5 TO 0.812 INCH (RUN), 0.375 INCH (TAP) CABLE INSULATION OUTER DIAMETER; RESIN INSULATOR TYPE; 1 SPLICE(S); SCOTCHCAST[T] BRAND; PACKAGING QUANTITY 10 PER CASE; 90-B1 MODEL
    SPLICE KIT, Y; 1 KV; MULTIPLE CONDUCTOR, SINGLE CONDUCTOR CABLE; RESIN INSULATOR; SPLIT BOLT/CRIMP CONNECTOR; 1/0 AWG (SPLIT BOLT), 2/0 AWG (CRIMP) CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.5 TO 0.812 INCH (RUN), 0.375 INCH (TAP); 1 SPLICE(S)
    Product Type
    Low Voltage Splice
    Description
    90B1 1/0 TO 2/0 SPLICING
    Additional Information
    PACKAGING QUANTITY 10 PER CASE
    Commodity Description
    SPLICING & TERMINATING KITS
    Additional Information
    Cable Insulation Outer Diamet
    0.5 TO 0.812 INCH (RUN), 0.375 INCH (TAP)
    Number of Splices
    1
    Cable Type
    MULTIPLE CONDUCTOR, SINGLE CONDUCTOR
    Insulator Type
    RESIN
    Connector Type
    SPLIT BOLT/CRIMP
    Manufacturer Information
    Manufacturers Part Number
    90-B1
    Brand
    Scotchcast
    Scotchcast[T]
    Model
    90-B1
    GTIN
    00054007251156
    UPC
    054007251156
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    Y
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 90B1

    Type in the slang term you'd like to suggest.

* All prices subject to change.