We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
E9E - SCO

E9E - Crimping Tool

Minnesota Mining (3M)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E9E
    Manufacturer
    Minnesota Mining (3M)
    Manufacturer's Part Number
    E-9E
    Description
    Crimping Tool
    Crimping Tool, Connector; Insulated Handle; 3M Brand; Standard Package 10 Per Case; Used On Ual/UB2/Ug/UR2/UY2 Scotchlok Connector
    Slang Terms

    Suggest a New Term
    Categories
    Installation Tools & Supplies - Wire & Cable Crimpers  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/GTIN
    054007105770 / 00054007105770
    Weight per unit
    0.57 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    5 Each
    Resources
    Specifications Sheets
     
     
    E9E - Specification Sheet
    Images
     
     
    E9E - Large Image
     
    E9E - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Hand Crimping Tool
    Long Description
    CRIMPING TOOL, CONNECTOR; INSULATED HANDLE; 3M BRAND; STANDARD PACKAGE 10 PER CASE; USED ON UAL/UB2/UG/UR2/UY2 SCOTCHLOK CONNECTOR
    CRIMPING TOOL, CONNECTOR; INSULATED HANDLE; 3M BRAND; STANDARD PACKAGE 10 PER CASE; USED ON UAL/UB2/UG/UR2/UY2 SCOTCHLOK CONNECTOR
    Additional Information
    STANDARD PACKAGE 10 PER CASE; USED ON UAL/UB2/UG/UR2/UY2 SCOTCHLOK CONNECTOR
    Commodity Description
    WIRE & CABLE CRIMPERS
    Additional Information
    Terminal/Splice Type
    CONNECTOR
    Handle Type
    INSULATED
    Manufacturer Information
    Brand
    Minnesota Mining (3M)
    Scotchlok
    Manufacturers Part Number
    E-9E
    GTIN
    00054007105770
    UPC
    054007105770
    Taxonomies, Classifications, and Categories
    Type
    PARALLEL
    Packaging
    Weight
    6 LB
    Weight per each
    0.57
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 Texarkana

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E9E

    Type in the slang term you'd like to suggest.

* All prices subject to change.