FIP1STEP - Fire Barrier Rated Foam, Maroon, 12.85OZ Cartridge

3M

  • $105.28 (Each)
  • $105.28 (Each)

  • $631.68 (Per 6)
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
FIP1STEP
Manufacturer
3M
Manufacturer's Part Number
FIP 1-STEP
Description
Fire Barrier Rated Foam, Maroon, 12.85OZ Cartridge
Designed to Expand Up to 5 Times In Volume After Dispensing, 3M™ Fire Barrier Rated Foam Fip 1-Step Is A Two-Part Urethane, Smoke, Sound and Firestopping Foam. This Intumescent Foam Can Be Used to Fill The Annular Space Created By Pipes and Cables Penetrating Through Fire-Rated Construction. It’S An Alternative to Mineral Wool, Bricks, Pillows and Runny, Ineffective Foams and Is Ul Listed.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115549250 / 00051115549250
Weight per unit
0.2347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.28 (Each)
Carton
$631.68 (Per 6)
Resources
Images
 
 
FIP1STEP - Large Image
 
FIP1STEP - Small Image
Attachments
 
 
FIP1STEP - Specification Sheet
Other Links
 
 
FIP1STEP - Other
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
Designed to expand up to 5 times in volume after dispensing, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam can be used to fill the annular space created by pipes and cables penetrating through fire-rated construction. It’s an alternative to mineral wool, bricks, pillows and runny, ineffective foams and is UL listed.
Description
FIRE BARRIER RATED FOAM, MAROON, 12.85OZ CARTRIDGE
Product Type
3M™ Fire Barrier Rated Foam Fip 1-Step
Features
Fast Firestopping FoamEfficient and effective, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam is engineered to expand in the event of a fire. It is firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115. When dispensed, this foam cures quickly, reaching full expansion after approximately 2 minutes and expanding up to 5 times its size. This product foams in place without sagging or running and is design
extra long description
3M 7100020738 3M™ Fire Barrier Rate
Manufacturer Information
Brand
3M
Manufacturers Part Number
FIP 1-STEP
GTIN
00051115549250
UPC
051115549250
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.2347
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat