FP30118CLEAR100 - Thin-Wall Heat Shrink Tubing, 1/8 - 100', Clear

3M

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.76 (Per 100)

  • $221.28 (Per 300)
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
FP30118CLEAR100
Manufacturer
3M
Manufacturer's Part Number
FP0.125CR100'S
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 100', Clear
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/8 In Cable Size, 0.062 In;1.57 MM Recovered Diameter, 0.125 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
051135355671 / 00051135355671
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$221.28 (Per 300)
Resources
Images
 
 
FP30118CLEAR100 - Large Image
 
FP30118CLEAR100 - Small Image
 
FP30118CLEAR100 - Large Image
Brochures
 
 
FP30118CLEAR100 - Brochure
Other Links
 
 
FP30118CLEAR100 - Other
 
FP30118CLEAR100 - Other
Attachments
 
 
FP30118CLEAR100 - Specification Sheet
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
Polyolefin
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.02 in;0.51 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.01 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Clear, Spool
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 1/8 - 100', CLEAR
extra long description
3M 7100029985 3M™ Heat Shrink Thin-
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1/8 in
Maximum Recovered Diameter
0.062 in;1.57 mm
Minimum Expanded Diameter
0.125 in;3.18 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
1 CT;300 PK
Shrink Ratio
2:1
Manufacturer Information
Manufacturers Part Number
FP0.125CR100'S
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
GTIN
00051135355671
UPC
051135355671
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.01 lb/EA
Weight per each
0.0022
Carton
300
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat