We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FP3011BLACK50 - SCO

FP3011BLACK50 - 1" X 50' Black Heat Shrink

3M

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FP3011BLACK50
    Manufacturer
    3M
    Manufacturer's Part Number
    FP-301-1-BLACK-50
    Description
    1" X 50' Black Heat Shrink
    Heat Type; Flexible Polyolefin Material; Black Color; 50 FT; 1 Inch Min. Expanded Diameter; 0.5 Inch Max. Recovered Diameter; Ul, Csa Approval; 600 V Voltage Rating; 0.035 Inch Thickness; -55 to 135 Deg C Temperature Rating; 2:1 Shrink Ratio; Thin Wall Type; 212 Deg F Shrink Temperature; 3M[T] Brand; Size 1 Inch; Packaging Type Spool; FP-301 Model
    Slang Terms

    Suggest a New Term
    Categories
    Tape, Soldering & Insulating M - Insulating Materials  Mark as Incorrect
    Suggest a New Category
    Classification
    Heat Shrink
    UNSPSC
    39121723 - Heat shrinkable tube
    UPC/GTIN
    051135355985 / 00051135355985
    Weight per unit
    0.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.72 (1 Each)
    Carton
    $1.72 (1 Each)
    Standard Packaging
    $85.78 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    50 Each
    Resources
    Images
     
     
    FP3011BLACK50 - Large Image
     
    FP3011BLACK50 - Small Image
     
    FP3011BLACK50 - Small Image
    Specifications Sheets
     
     
    FP3011BLACK50 - Specification Sheet
    MSDS Sheets
     
     
    FP3011BLACK50 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600 V
    Material
    FLEXIBLE POLYOLEFIN
    Material, Color, and Finish
    Color
    BLACK
    Dimensions and Weight
    Thickness
    0.035 INCH
    Length
    50 FT
    Descriptions
    Description
    1" X 50' BLACK HEAT SHRINK
    Long Description
    HEAT TYPE; FLEXIBLE POLYOLEFIN MATERIAL; BLACK COLOR; 50 FT; 1 INCH MIN. EXPANDED DIAMETER; 0.5 INCH MAX. RECOVERED DIAMETER; UL, CSA APPROVAL; 600 V VOLTAGE RATING; 0.035 INCH THICKNESS; -55 TO 135 DEG C TEMPERATURE RATING; 2:1 SHRINK RATIO; THIN WALL TYPE; 212 DEG F SHRINK TEMPERATURE; 3M[T] BRAND; SIZE 1 INCH; PACKAGING TYPE SPOOL; FP-301 MODEL
    TUBING, HEAT; BLACK; 600 V; CABLE SIZE 1 INCH; THIN WALL; SHRINK TEMPERATURE 212 DEG F; FLEXIBLE POLYOLEFIN; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 1 INCH; MAXIMUM RECOVERED DIAMETER 0.5 INCH; LENGTH 50 FT; TEMPERATURE RATING 131 TO 275 DEG F
    Product Type
    Heat Shrink Tubing
    Commodity Description
    Markers & Marking Tapes - Insulating Materials
    Additional Information
    STANDARD PACKAGE 150 FT PER CASE
    Additional Information
    Maximum Recovered Diameter
    0.5 INCH
    Cable Size
    1 INCH
    Minimum Expanded Diameter
    1 INCH
    Shrink Ratio
    2:1
    Shrink Temperature
    212 DEG F
    Wall Type
    THIN
    Manufacturer Information
    Manufacturers Part Number
    FP301-1-50FT-BLACK-SPOOL
    FP-301-1-BLACK-50
    Brand
    3M[T]
    Model
    FP-301
    GTIN
    00051135355985
    UPC
    051135355985
    Taxonomies, Classifications, and Categories
    Category Description
    HEAT SHRINK
    Type
    HEAT
    Packaging
    Weight per each
    0.04
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    Temperature Rating
    131 TO 275 DEG F
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    50 Pleasanton


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FP3011BLACK50

    Type in the slang term you'd like to suggest.

* All prices subject to change.