FP30131648WHITE - SCO

FP30131648WHITE - FP 3/16 WT 48" 25/BX 3000187WT

3M

  • $2.26 (for 1 Each)
  • $2.26 (1 Each)
  • $56.50 (25 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FP30131648WHITE
    Manufacturer
    3M
    Manufacturer's Part Number
    FP301-3/16-48"-WHITE-25 PCS
    Description
    FP 3/16 WT 48" 25/BX 3000187WT
    Heat Shrink Tubing, Heat; White Color; 600 V Voltage Rating; Thin Wall; Shrink Temperature 212 Deg F; Flexible Polyolefin Material; Shrink Ratio 2:1; Minimum Expanded Diameter 0.187 Inch; Maximum Recovered Diameter 0.093 Inch; Length 48 Inch Length
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Splicing & Terminating Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Heat Shrink
    UNSPSC
    39121723 - Heat shrinkable tube
    UPC/GTIN
    051128595725 / 00051128595725
    Weight per unit
    0.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.26 (1 Each)
    Standard Packaging
    $56.50 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FP30131648WHITE - Large Image
     
    FP30131648WHITE - Small Image
     
    FP30131648WHITE - Large Image
    Specifications Sheets
     
     
    FP30131648WHITE - Specification Sheet
    MSDS Sheets
     
     
    FP30131648WHITE - MSDS Sheet
     
    FP30131648WHITE - MSDS Sheet
    Attachments
     
     
    FP30131648WHITE - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600 V
    Material
    FLEXIBLE POLYOLEFIN
    Material, Color, and Finish
    Color
    WHITE
    Dimensions and Weight
    Thickness
    0.02 INCH
    Length
    48 INCH
    Descriptions
    Product Type
    Heat Shrink Tubing
    Description
    FP 3/16 WT 48" 25/BX 3000187WT
    Long Description
    HEAT SHRINK TUBING, HEAT; WHITE COLOR; 600 V VOLTAGE RATING; THIN WALL; SHRINK TEMPERATURE 212 DEG F; FLEXIBLE POLYOLEFIN MATERIAL; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 0.187 INCH; MAXIMUM RECOVERED DIAMETER 0.093 INCH; LENGTH 48 INCH LENGTH
    Additional Information
    SIZE 3/16 INCH; PACKAGING QUANTITY 25 PIECES PER CASE
    Commodity Description
    SPLICING & TERMINATING KITS
    Additional Information
    Maximum Recovered Diameter
    0.093 INCH
    Minimum Expanded Diameter
    0.187 INCH
    Shrink Ratio
    2:1
    Shrink Temperature
    212 DEG F
    Wall Type
    THIN
    Manufacturer Information
    Manufacturers Part Number
    FP301-3/16-48"-WHITE-25 PCS
    Brand
    3M
    3M[T]
    Model
    FP301
    GTIN
    00051128595725
    UPC
    051128595725
    Taxonomies, Classifications, and Categories
    Category Description
    HEAT SHRINK
    Type
    HEAT
    Packaging
    Weight per each
    0.04
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Temperature Rating
    -55 TO 135 DEG C
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FP30131648WHITE

    Type in the slang term you'd like to suggest.

* All prices subject to change.