FP30138100BLACK - SCO

FP30138100BLACK - 3/8, 2:1 Thin Wall, 100' Black, Spool

3M

  • $0.57 (for 1 Each)
  • $0.57 (1 Each)
  • $57.08 (100 Each)
  • $171.24 (300 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FP30138100BLACK
    Manufacturer
    3M
    Manufacturer's Part Number
    FP301-3/8-100FT-BLACK-SPOOL
    Description
    3/8, 2:1 Thin Wall, 100' Black, Spool
    Tubing, Heat; Black; 600 V; Cable Size 3/8 Inch; Thin Wall; Shrink Temperature 212 Deg F; Flexible Polyolefin; Shrink Ratio 2:1; Minimum Expanded Diameter 0.375 Inch; Maximum Recovered Diameter 0.187 Inch; Length 100 FT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering & Insulating M - Insulating Materials  Mark as Incorrect
    Suggest a New Category
    Classification
    Heat Shrink
    UNSPSC
    39121723 - Heat shrinkable tube
    UPC/GTIN
    051135355800 / 00051135355800
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.57 (1 Each)
    Carton
    $0.57 (1 Each)
    Standard Packaging
    $171.24 (300 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    200 Each
    Resources
    Attachments
     
     
    FP30138100BLACK - Specification Sheet
     
    FP30138100BLACK - Specification Sheet
    MSDS Sheets
     
     
    FP30138100BLACK - MSDS Sheet
     
    FP30138100BLACK - MSDS Sheet
    Images
     
     
    FP30138100BLACK - Large Image
     
    FP30138100BLACK - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Polyolefin
    Voltage Rating
    600 Volt
    Material, Color, and Finish
    Color
    BLACK
    Dimensions and Weight
    Thickness
    0.025 INCH
    Length
    100 FT
    Descriptions
    Description
    3/8,2:1 THIN WALL,100' BLACK,SPOOL
    Product Type
    Heat Shrink Tubing
    Commodity Description
    Markers & Marking Tapes - Insulating Materials
    Additional Information
    STANDARD PACKAGE 300 FT PER CASE
    Long Description
    TUBING, HEAT; BLACK; 600 V; CABLE SIZE 3/8 INCH; THIN WALL; SHRINK TEMPERATURE 212 DEG F; FLEXIBLE POLYOLEFIN; SHRINK RATIO 2:1; MINIMUM EXPANDED DIAMETER 0.375 INCH; MAXIMUM RECOVERED DIAMETER 0.187 INCH; LENGTH 100 FT
    Additional Information
    Wall Type
    THIN
    Shrink Ratio
    2:1
    Shrink Temperature
    212 DEG F
    Maximum Recovered Diameter
    3 Inch
    Minimum Expanded Diameter
    3/8 Inch
    Cable Size
    3/8 INCH
    Manufacturer Information
    Manufacturers Part Number
    FP301-3/8-100FT-BLACK-SPOOL
    Brand
    3M
    3M[T]
    Model
    FP301
    GTIN
    00051135355800
    UPC
    051135355800
    Taxonomies, Classifications, and Categories
    Category Description
    HEAT SHRINK
    Type
    HEAT
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    300
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Temperature Rating
    131 TO 275 DEG F
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    100 Amarillo

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    100 Moore


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FP30138100BLACK

    Type in the slang term you'd like to suggest.

* All prices subject to change.