PT4RD - Fire Barrier Pass-Through Device, 4" RD

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT4RD
Manufacturer
3M
Manufacturer's Part Number
7000059406
Description
Fire Barrier Pass-Through Device, 4" RD
Our 3M™ Fire Barrier Pass-Through Device Round Are One-Piece Hinged Metal Enclosures Designed to Prevent The Passage Of Fire, Smoke and Toxic Gas. This Easily-Installed Device Is Ideal For Firestopping Penetrations In High Traffic Areas Where Telecom, Data or Electrical Cables Are Frequently Added or Removed. Intumescent Material and Foam Smoke Seals Achieve A 3 Hour Fire Protection Rating.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115165986 / 00051115165986
Weight per unit
1.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT4RD - Large Image
 
PT4RD - Small Image
Attachments
 
 
PT4RD - Specification Sheet
Other Links
 
 
PT4RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Our 3M™ Fire Barrier Pass-Through Device Round are one-piece hinged metal enclosures designed to prevent the passage of fire, smoke and toxic gas. This easily-installed device is ideal for firestopping penetrations in high traffic areas where telecom, data or electrical cables are frequently added or removed. Intumescent material and foam smoke seals achieve a 3 hour fire protection rating.
Description
FIRE BARRIER PASS-THROUGH DEVICE, 4" RD
Product Type
3M™ Fire Barrier Pass-Through Devices Round
Features
Simple and Effective for Protecting Critical Equipment3M™ Fire Barrier Pass-Through Device Round is an ideal firestop solution for through wall penetrations for cabling. This one-piece, round, hinged metal enclosure features a combination of a fixed firestopping intumescent material and foam smoke seals at each end. The re-enterable device installs quickly and easily for new construction or retrofit applications. It is built for round openings, making it easy to slide into standard holes created by hole sa
extra long description
3M 7000059406 3M™ Fire Barrier Pass
Manufacturer Information
Manufacturers Part Number
PT4RD
Brand
3M
GTIN
00051115165986
UPC
051115165986
Taxonomies, Classifications, and Categories
Type
Pass-Through Device
Category Description
Fire Resistant/Protection Materials
Packaging
Weight per each
1.734
Carton
6
Uses, Certifications, and Standards
Application
"A firestop solution for electrical, data, communications cable or pipes penetrating fire-rated floors or walls"
standard
"ASTM E 814 (UL 1479)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat