UF1 - Splice Kit U1 STD, 1.8" Conn, 8" Tube

3M

  • $67.41 (Each)
  • $67.41 (Each)

  • $404.46 (Per 6)

Availability: In Stock Locally
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
UF1
Manufacturer
3M
Manufacturer's Part Number
7000132746
Description
Splice Kit U1 STD, 1.8" Conn, 8" Tube
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429203 / 00054007429203
Weight per unit
0.0465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.41 (Each)
Carton
$404.46 (Per 6)
Resources
Images
 
 
UF1 - Large Image
 
UF1 - Small Image
 
UF1 - Large Image
Specifications Sheets
 
 
UF1 - Specification Sheet
Other Links
 
 
UF1 - Other
 
UF1 - Other
Attachments
 
 
UF1 - Specification Sheet
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
Heat Shrink Splice, 600 V
Long Description
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 lb
Product Type
Heat Shrink Splice
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Description
SPLICE KIT U1 STD, 1.8" CONN, 8" TUBE
extra long description
3M 7000132746 3M™ Splice Kit UF
Additional Information
Kit Contents
8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector
Maximum Voltage Rating
600 V
Standards Met
UL MA
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
UF1-SPLICE KIT
GTIN
00054007429203
UPC
054007429203
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.28 lb
Weight per each
0.0465
Carton
6
Uses, Certifications, and Standards
Application
type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat