RS101A - Roto Split, Super RS 101a

Southwire

  • $54.77 (Each)
  • $54.77 (Each)
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
RS101A
Manufacturer
Southwire
Manufacturer's Part Number
66978140
Description
Roto Split, Super RS 101a
Cable Cutter, Ergonomic Handle, Ac, MC, HCF, BX Cable, 2 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111507 - Metal cutters
UPC/GTIN
723875021016 / 00723875021016
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.77 (Each)
Resources
Images
 
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Large Image
 
RS101A - Small Image
Attachments
 
 
RS101A - Specification Sheet
Brochures
 
 
RS101A - Brochure
Other Links
 
 
RS101A - Other
 
RS101A - Other
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
Cable Cutter
Long Description
Cable Cutter, Ergonomic Handle, AC, MC, HCF, BX Cable, 2 lb
Features
The Seatek(TM) RS-101A will become your everyday cutter for MC Cable. It works great, and provides clean cuts with no sharp edges. There is a blade storage cartridge in the knob with room for up to 6 spare blades. It is durable and perfect for the electrician. Proudly made in the USA.
Short Description
Cable Cutter, Super Roto-Split, B-102 Blade
Special Features
No adjustment after initial setting - quick clamp lever
Description
ROTO SPLIT, SUPER RS 101A
extra long description
S-TEK 66978140 RS-101A-WW, Southwir
Additional Information
Handle Type
Ergonomic
Cable Type
AC;MC;HCF;BX
includes
B-102 Blade
package quantity
12 CT;1 PK
Made in USA
yes
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
66978140
sub brand
Seatek
GTIN
00723875021016
UPC
723875021016
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Cable Cutters
Availability
Status
Inactive
Packaging
Weight
2 lb
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat