11033AT15 - 6" Flat Glass SHWR TRM

Generation Lighting.

  • $38.18 (Each)
  • $38.18 (Each)

  • $229.08 (Per 6)
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
11033AT15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
11033AT15
Description
6" Flat Glass SHWR TRM
Flat Glass Shower Trim, Aluminum, White, 8 In Diameter, 4 In Height, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652011122 / 00785652011122
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.18 (Each)
Standard Packaging
$229.08 (Per 6)
Resources
Images
 
 
11033AT15 - Small Image
 
11033AT15 - Large Image
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
Aluminum
Material, Color, and Finish
Finish
white
Style
Traditional
Dimensions and Weight
Diameter
8 in
Height
4 in
Descriptions
Description
6" FLAT GLASS SHWR TRM
Product Type
Flat Glass Shower Trim
Long Description
Flat Glass Shower Trim, Aluminum, white, 8 in Diameter, 4 in Height, 0.15 lb
Short Description
Flat Glass Shower Trim, Aluminum, White
Additional Information
for use with
11028;11003;11019;11018;11007;11017 Series
package quantity
6 CT
Category
Recessed
Voltage
120.00
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
11033AT-15
Brand
Generation Lighting.
GTIN
00785652011122
UPC
785652011122
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Decorative 6In Trims
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat