11037AT15 - SGL

11037AT15 - 6" Regrsd Eyeball TRM

Sea Gull Lighting Prod.

  • $25.04 (Each)
  • $25.04 (Each)
  • $300.48 (Per 12)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    11037AT15
    Manufacturer
    Sea Gull Lighting Prod.
    Manufacturer's Part Number
    11037AT-15
    Description
    6" Regrsd Eyeball TRM
    6 Regressed Eyeball Trim
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    785652110375
    Weight per unit
    0.1083 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $25.04 (Each)
    Standard Packaging
    $300.48 (Per 12)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    24
    Resources
    Images
     
     
    11037AT15 - Small Image
     
    11037AT15 - Large Image
    Installation Sheets
     
     
    11037AT15 - Installation Sheet
    Attachments
     
     
    11037AT15 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    STEEL
    Material, Color, and Finish
    Finish
    WHITE
    Dimensions and Weight
    Size
    7-3/8 Inch Dia x 4-1/8 Inch H
    Descriptions
    Product Type
    Recessed Lighting Trim
    Description
    6" REGRSD EYEBALL TRM
    Long Description
    RECESSED LIGHTING TRIM, REGRESSED EYEBALL TRIM TYPE; STEEL MATERIAL; 7-3/8 INCH DIA X 4-1/8 INCH H SIZE; WHITE FINISH; 11028/11003/11019/11018/11007/11017 SERIES USED ON; DAMP LOCATION APPLICATION; INSULATED/NON-INSULATED CEILING TYPE
    Commodity Description
    LIGHTING ACCESSORIES
    Additional Information
    Energy Star
    Yes
    Nominal Aperture Size
    6 INCH
    Incandescent Lamp Type
    BR 30 65 W, PAR 30L 75 W
    Ceiling Type
    INSULATED/NON-INSULATED
    Aperture Shape
    ROUND
    Manufacturer Information
    Brand
    Sea Gull Lighting Prod.
    Manufacturers Part Number
    11037AT15
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Type
    Regressed Eyeball Trim
    Packaging
    Weight per each
    0.1083
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Used On
    11028/11003/11019/11018/11007/11017 Series
    Application
    Damp Location
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 11037AT15

    Type in the slang term you'd like to suggest.

* All prices subject to change.