1115 - 4IN Remodel Non-Ic HSG

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1115
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1115
Description
4IN Remodel Non-Ic HSG
The Recessed Lighting Light Recessed Fixture In Not Applicable Provides Abundant Light to Your Home, While Adding Style and Interest. Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4", 5" and 6" Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652111501 / 00785652111501
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1115 - Small Image
 
1115 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Product Type
4" Remodel Non-Ic Recessed Housing
Description
4IN REMODEL NON-IC HSG
Long Description
The Recessed Lighting light recessed fixture in not applicable provides abundant light to your home, while adding style and interest. designs its recessed housings for ease of installation and to exacting standards of efficiency, quality and safety. Choose from 4", 5" and 6" models for remodel or new construction projects with a variety of recessed trims for various lighting effects.
Additional Information
Voltage
120.00
bulb type
PAR20
Category
Recessed
Safety Rating
UL mA
Manufacturer Information
Manufacturers Part Number
1115
Brand
Generation Lighting.
GTIN
00785652111501
UPC
785652111501
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Misc
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat