We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
44021962 - SGL

44021962 - 4 Light Bathroom Fixture

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    44021962
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    44021-962
    Description
    4 Light Bathroom Fixture
    Wall/Bath Mount Light Fixture, Steel Body, Satin White Glass Shade Material; Brushed Nickel Finish; 23-1/2 Inch; 8 Inch; 4 Lamp(S); 100 W Wattage; No Lamp Included; A19 Incandescent Lamp Type; Medium Lamp Base Type; 8-1/4 Inch Extension
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Architectural & S - Incandescent Wall Mounted Arch  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    785652440212 / 00785652440212
    Weight per unit
    7.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $89.10 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    22 Each
    Resources
    Images
     
     
    44021962 - Small Image
     
    44021962 - Large Image
    Specifications Sheets
     
     
    44021962 - Specification Sheet
    Installation Sheets
     
     
    44021962 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Energy Star
    Yes
    Features
    Wattage
    100 W
    Number of Lamps
    4 in
    Lamp Type
    A19 INCANDESCENT
    Lamp Included
    NO
    Material
    STEEL BODY, GLASS SHADE
    Material, Color, and Finish
    Finish
    BRUSHED NICKEL BODY, SATIN WHITE SHADE
    Dimensions and Weight
    Width
    23-1/2 Inch
    Height
    8 INCH
    Descriptions
    Product Type
    Wall/Bath Mount Light Fixture
    Commodity Description
    RESIDENTIAL - DECORATIVE FIXTURES
    Long Description
    WALL/BATH MOUNT LIGHT FIXTURE, STEEL BODY, SATIN WHITE GLASS SHADE MATERIAL; BRUSHED NICKEL FINISH; 23-1/2 INCH; 8 INCH; 4 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; A19 INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; 8-1/4 INCH EXTENSION
    STEEL BODY, SATIN WHITE GLASS SHADE MATERIAL; BRUSHED NICKEL FINISH; 23-1/2 INCH; 8 INCH; 4 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; A19 INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; 8-1/4 INCH EXTENSION; LAMP VOLTAGE 120 V; INCLUDES 6-1/2 INCH WIRE; APPLICATION DAMP LOCATION
    Additional Information
    WIRE 6 1/2 INCH; APPROVAL UL, CUL
    Description
    4 LIGHT BATHROOM FIXTURE
    Additional Information
    Lamp Base Type
    MEDIUM
    Extension
    8-1/4 Inch
    Manufacturer Information
    Brand
    SEA GULL LIGHTING PRODUCTS, INC.
    SEA GULL LIGHTING
    Manufacturers Part Number
    44021-962
    GTIN
    00785652440212
    UPC
    785652440212
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Packaging
    Weight per each
    7.15
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    22 Leesville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 44021962

    Type in the slang term you'd like to suggest.

* All prices subject to change.