We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
532615 - SGL

532615 - Utility

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    532615
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    5326-15
    Description
    Utility
    Steel Body, Glass Diffuser Material; White Finish; 7-3/4 Inch; 5-1/4 Inch; 1 Lamp(S); 60 W Wattage; No Lamp Included; A19 Lamp Type; Medium Lamp Base Type; Includes 6-1/2 Inch Wire; Application Damp Location
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    785652532658 / 00785652532658
    Weight per unit
    1.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.26 (1 Each)
    Standard Packaging
    $219.12 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    532615 - Small Image
     
    532615 - Large Image
     
    532615 - Small Image
    Specifications Sheets
     
     
    532615 - Specification Sheet
    Installation Sheets
     
     
    532615 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Energy Star
    Yes
    Features
    Lamp Included
    0
    Number of Lamps
    1
    Wattage
    60 W
    Material
    WHITE GLASS
    Material, Color, and Finish
    Finish
    WHITE
    Dimensions and Weight
    Height
    4-3/4 INCH
    Width
    8 INCH
    Descriptions
    Product Type
    Ceiling Flush Mount Light Fixture
    Long Description
    STEEL BODY, GLASS DIFFUSER MATERIAL; WHITE FINISH; 7-3/4 INCH; 5-1/4 INCH; 1 LAMP(S); 60 W WATTAGE; NO LAMP INCLUDED; A19 LAMP TYPE; MEDIUM LAMP BASE TYPE; INCLUDES 6-1/2 INCH WIRE; APPLICATION DAMP LOCATION
    CLOSE TO CEILING LIGHTING FIXTURE, WHITE GLASS; WHITE; 60 W; 1 LAMP(S); MEDIUM BASE; LAMP NOT INCLUDED; WIDTH 8 INCH; HEIGHT 4-3/4 INCH; SEA GULL LIGHTING[R] BRAND; APPROVAL UL, CUL
    Description
    UTILITY
    Additional Information
    APPROVAL UL, CUL
    Commodity Description
    INCANDESCENT SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
    Additional Information
    Lamp Base Type
    MEDIUM
    Manufacturer Information
    Brand
    SEA GULL LIGHTING
    SEA GULL LIGHTING PRODUCTS, INC.
    Manufacturers Part Number
    5326-15
    GTIN
    00785652532658
    UPC
    785652532658
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Packaging
    Weight per each
    1.8
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 532615

    Type in the slang term you'd like to suggest.

* All prices subject to change.