We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
941712 - SGL

941712 - BLK Accent Light

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    941712
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    9417-12
    Description
    BLK Accent Light
    Heat Resistant Polycarbonate Material; 1-3/8 Inch Dia X 13/16 Inch H Size; Black Finish; Ul (Us and Canada), Cetl Approval; No Lamp Included; MRC11 Bi-Pin 12/24 V 20 W Lamp Type; Swivel Style; Minimum Spacing On Center 6 Inch; Maximum Rotation 90 Deg Front/Back; Application Damp Location
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Lampholders - Halogen Lampholders  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111500 - Interior lighting fixtures and accessories
    UPC/GTIN
    785652941726 / 00785652941726
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $13.86 (1 Each)
    Standard Packaging
    $55.44 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    1 Each
    Resources
    Images
     
     
    941712 - Large Image
     
    941712 - Small Image
     
    941712 - Small Image
    Specifications Sheets
     
     
    941712 - Specification Sheet
    Installation Sheets
     
     
    941712 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Included
    0
    Material
    HEAT RESISTANT POLYCARBONATE
    Lamp Type
    MRC11 GZ4 BIPIN 12 V 20 W
    Material, Color, and Finish
    Finish
    BLACK
    Style
    SWIVEL
    Dimensions and Weight
    Size
    1-3/8 INCH DIA
    Descriptions
    Long Description
    HEAT RESISTANT POLYCARBONATE MATERIAL; 1-3/8 INCH DIA X 13/16 INCH H SIZE; BLACK FINISH; UL (US AND CANADA), CETL APPROVAL; NO LAMP INCLUDED; MRC11 BI-PIN 12/24 V 20 W LAMP TYPE; SWIVEL STYLE; MINIMUM SPACING ON CENTER 6 INCH; MAXIMUM ROTATION 90 DEG FRONT/BACK; APPLICATION DAMP LOCATION
    ACCENT TRACK LIGHT, HEAT RESISTANT POLYCARBONATE; BLACK; STYLE SWIVEL; MRC11 GZ4 BIPIN 12 V 20 W LAMP; LAMP NOT INCLUDED; SIZE 1-3/8 INCH DIA; APPROVAL UL, CUL; AMBIANCE[R] BRAND; APPLICATION COMMERCIAL, RESIDENTIAL
    Product Type
    Halogen Lampholder
    Description
    BLK ACCENT LIGHT
    Additional Information
    APPLICATION COMMERCIAL, RESIDENTIAL
    Commodity Description
    Indoor Lighting - Residential, Decorative
    Manufacturer Information
    Brand
    SEA GULL LIGHTING
    SEA GULL LIGHTING PRODUCTS, INC.
    Manufacturers Part Number
    9417-12
    GTIN
    00785652941726
    UPC
    785652941726
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Approval
    UL, CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    San Angelo 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 941712

    Type in the slang term you'd like to suggest.

* All prices subject to change.