943515 - 4' WHT Noryl Track For Ambiance

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
943515
Manufacturer
Generation Lighting.
Manufacturer's Part Number
9435-15
Description
4' WHT Noryl Track For Ambiance
The LX Track Light LX Component In White Supplies Ample Lighting For Your Daily Needs, While Adding A Layer Of Today'S Style to Your Home'S Décor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785652943553 / 00785652943553
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
943515 - Small Image
 
943515 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Description
4' WHT NORYL TRACK FOR AMBIANCE
Long Description
The Lx Track light lx component in white supplies ample lighting for your daily needs, while adding a layer of today's style to your home's décor.
Product Type
Track
Additional Information
Category
Track
Safety Rating
Ul
Manufacturer Information
Manufacturers Part Number
9435-15
Brand
Generation Lighting.
GTIN
00785652943553
UPC
785652943553
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Rail/Track
Packaging
Weight per each
0.08
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat