We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
946912 - SGL

946912 - 25' 10/2 BLK LV Cable

Sea Gull Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    946912
    Manufacturer
    Sea Gull Lighting
    Manufacturer's Part Number
    9469-12
    Description
    25' 10/2 BLK LV Cable
    Lighting Accessory, Low Voltage Landscape Lighting Type; 300 Inch; Copper Conductor Material; Cul, Cul, Cetl Approval; 12/24 V Voltage Rating; 105 Deg C Temperature Rating; No; 10/2 Awg Conductor Size; Black Color Code; Stranded Stranding
    Slang Terms

    Suggest a New Term
    Categories
    Portable Cords & Cable - Lamp Cords  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent (Except Residential)
    UNSPSC
    26121613 - Insulated or covered cable
    UPC/GTIN
    785652946929 / 00785652946929
    Weight per unit
    2.65 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $83.16 (1 Each)
    Standard Packaging
    $831.60 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    946912 - Small Image
     
    946912 - Large Image
    Specifications Sheets
     
     
    946912 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    10/2 AWG
    Voltage Rating
    12/24 V
    Lamp Type
    300/500 W
    Stranding
    STRANDED
    Material, Color, and Finish
    Color Code
    BLACK
    Color
    BLACK
    Dimensions and Weight
    Size
    25 FT L
    Length
    300 INCH
    Descriptions
    Product Type
    Lighting Accessory
    Long Description
    LIGHTING ACCESSORY, LOW VOLTAGE LANDSCAPE LIGHTING TYPE; 300 INCH; COPPER CONDUCTOR MATERIAL; CUL, CUL, CETL APPROVAL; 12/24 V VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; NO; 10/2 AWG CONDUCTOR SIZE; BLACK COLOR CODE; STRANDED STRANDING
    LOW VOLTAGE LANDSCAPE LIGHTING TYPE; 300 INCH; COPPER CONDUCTOR MATERIAL; CUL, CUL, CETL APPROVAL; 12/24 V VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; NO; 10/2 AWG CONDUCTOR SIZE; BLACK COLOR CODE; STRANDED STRANDING; AMBIANCE[R] BRAND; SIZE 3/8 INCH W X 3/16 INCH H; APPLICATION DRY LOCATION
    Additional Information
    Size 3/8 Inch W x 3/16 Inch H; Application Dry Location
    Commodity Description
    Lamp Cords
    Description
    25' 10/2 BLK LV CABLE
    Additional Information
    Item
    CABLE
    Ground Type
    NO
    Manufacturer Information
    Brand
    SEA GULL LIGHTING PRODUCTS, INC.
    SEA GULL LIGHTING
    Manufacturers Part Number
    9469-12
    GTIN
    00785652946929
    UPC
    785652946929
    Taxonomies, Classifications, and Categories
    Category Description
    Incandescent (Except Residential)
    Type
    Low Voltage Landscape Lighting
    Packaging
    Weight per each
    2.65
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Temperature Rating
    105 DEG C
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Amarillo

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 946912

    Type in the slang term you'd like to suggest.

* All prices subject to change.