960012 - BLK LV Address Light

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
960012
Manufacturer
Generation Lighting.
Manufacturer's Part Number
9600-12
Description
BLK LV Address Light
The Address, Light House Sign In White Plastic Enhances The Beauty Of Your Property, Makes Your Home Safer and More Secure and Increases The Number Of Pleasurable Hours You Spend Outdoors. It Is Essential to Make It Easy For G, Guests, Deliveries and Emergency Services to Find You, Day or Night. The Address Light Reduces The Guesswork. Both Decorative and Functional, This Address Light Complements Your Home'S Curb Appeal While Enhancing Safety and Security. Individual House Number Tiles Constructed Of High
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785652960017 / 00785652960017
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
960012 - Small Image
 
960012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
BLK LV ADDRESS LIGHT
Product Type
Address Light
Long Description
The Address, Light house sign in white plastic enhances the beauty of your property, makes your home safer and more secure and increases the number of pleasurable hours you spend outdoors. It is essential to make it easy for g, guests, deliveries and emergency services to find you, day or night. The Address Light reduces the guesswork. Both decorative and functional, this address light complements your home's curb appeal while enhancing safety and security. Individual house number tiles constructed of high
Additional Information
Voltage
16.00 IN
Category
Exterior
bulb type
T3 1/4
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
9600-12
Brand
Generation Lighting.
GTIN
00785652960017
UPC
785652960017
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Decor/Furniture/Mailboxes
Packaging
Weight per each
1.15
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat