983012 - 1LT Accent Socket

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
983012
Manufacturer
Generation Lighting.
Manufacturer's Part Number
9830-12
Description
1LT Accent Socket
The LX Festoon Lamp Holders Light LX Component In Black Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
785652983023 / 00785652983023
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
983012 - Small Image
 
983012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Description
1LT ACCENT SOCKET
Product Type
Accent Lamp Holder
Long Description
The Lx Festoon Lamp holders light lx component in black is the perfect way to achieve your desired fashion or functional needs in your home.
Additional Information
Safety Rating
Damp
Category
Specialty Items
bulb type
T-3
Manufacturer Information
Manufacturers Part Number
9830-12
Brand
Generation Lighting.
GTIN
00785652983023
UPC
785652983023
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.01
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat